JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spring Pin, Slot, 1/16x1/2 L, Pk500

VALUE BRAND| Zoro #: G1894943| Mfr #: 5CU80

$13.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894943 Mfr #: 5CU80
Chamfer Length (Min.): 0.007"Type: Slotted
Wall Thickness: 0.012"Chamfer Diameter: 0.059"
Actual Dia. (Min.-Max): 0.066-0.069"Finish: Plain
Item: Spring PinMeets: ANSI/ASME B18.8.2
Chamfer Length (Max.): 0.028"Length Tolerance: +/-0.015"
Material: Carbon SteelRockwell Hardness: RC43-52
Nominal Diameter: 1/16"Double Shear Strength (Lbs.): 430
Fits Hole Dia. (Min.-Max.): 0.062-0.065"Nominal Diameter: 1/16"
Overall Length: 1/2"Length Tolerance: +/-0.015"
Chamfer Diameter: 0.059"Wall Thickness: 0.012"
Chamfer Length (Min.): 0.007"Chamfer Length (Max.): 0.028"
Actual Dia. (Min.-Max): 0.066-0.069"Fits Hole Dia. (Min.-Max.): 0.062-0.065"
Double Shear Strength (Lbs.): 430Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1/2 In, Nominal Dia 1/16 In, Actual Dia 0.066-0.069 In Min-Max, Chamfer Dia 0.059 In, Chamfer Length Min 0.007 In, Chamfer Length Max 0.028 In, Wall Thickness 0.012 In, Fits Hole Dia 0.062-0.065 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 430 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.