Spring Pin, Slot, 1/16x3/16 L, Pk500

VALUE BRAND| Zoro #: G2369351| Mfr #: SLTP0620187BK

$11.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2369351 Mfr #: SLTP0620187BK
Double Shear Strength (Lbs.): 430Fits Hole Dia. (Min.-Max.): 0.062-0.065"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinLength Tolerance: +/-0.015"
Type: SlottedChamfer Length (Max.): 0.028"
Chamfer Length (Min.): 0.007"Chamfer Diameter: 0.059"
Nominal Diameter: 1/16"Wall Thickness: 0.012"
Actual Dia. (Min.-Max): 0.066-0.069"Overall Length: 3/16"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 3/16 In, Nominal Dia 1/16 In, Actual Dia 0.066-0.069 In Min-Max, Chamfer Dia 0.059 In, Chamfer Length Min 0.007 In, Chamfer Length Max 0.028 In, Wall Thickness 0.012 In, Fits Hole Dia 0.062-0.065 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 430 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.