15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Spring Pin, Slot, 1/2x1 1/4 L, Pk50

VALUE BRAND| Zoro #: G0786466| Mfr #: SLTP5001250BK

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786466 Mfr #: SLTP5001250BK
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Slotted
Overall Length: 1-1/4"Chamfer Length (Max.): 0.110"
Chamfer Length (Min.): 0.025"Chamfer Diameter: 0.485"
Nominal Diameter: 1/2"Wall Thickness: 0.094"
Fits Hole Dia. (Min.-Max.): 0.500-0.510"Actual Dia. (Min.-Max): 0.513-0.524"
Length Tolerance: +/-0.020"Double Shear Strength (Lbs.): 27, 100
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 1/4 In, Nominal Dia 1/2 In, Actual Dia 0.513-0.524 In Min-Max, Chamfer Dia 0.485 In, Chamfer Length Min 0.025 In, Chamfer Length Max 0.110 In, Wall Thickness 0.094 In, Fits Hole Dia 0.500-0.510 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 27, 100 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.