Spring Pin, Slot, 1/4x3/4 L, Pk250

VALUE BRAND| Zoro #: G0516747| Mfr #: SLTP2500750BK

$32.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0516747 Mfr #: SLTP2500750BK
Material: Carbon SteelDouble Shear Strength (Lbs.): 7050
Chamfer Length (Max.): 0.065"Chamfer Length (Min.): 0.012"
Item: Spring PinChamfer Diameter: 0.245"
Fits Hole Dia. (Min.-Max.): 0.250-0.256"Nominal Diameter: 1/4"
Type: SlottedRockwell Hardness: RC43-52
Meets: ANSI/ASME B18.8.2Wall Thickness: 0.048"
Actual Dia. (Min.-Max): 0.258-0.264"Finish: Plain
Overall Length: 3/4"Length Tolerance: +/-0.015"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 3/4 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.