JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spring Pin, Slot, 1/4x5/8 L, Pk250

VALUE BRAND| Zoro #: G2020191| Mfr #: SLTP2500625BK

$21.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020191 Mfr #: SLTP2500625BK
Chamfer Length (Min.): 0.012"Finish: Plain
Material: Carbon SteelRockwell Hardness: RC43-52
Double Shear Strength (Lbs.): 7050Chamfer Diameter: 0.245"
Meets: ANSI/ASME B18.8.2Item: Spring Pin
Type: SlottedWall Thickness: 0.048"
Nominal Diameter: 1/4"Fits Hole Dia. (Min.-Max.): 0.250-0.256"
Chamfer Length (Max.): 0.065"Actual Dia. (Min.-Max): 0.258-0.264"
Length Tolerance: +/-0.015"Overall Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 5/8 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.