Spring Pin, Slot, 2 1/2x5/16 L, Pk100

VALUE BRAND| Zoro #: G0562755| Mfr #: SLTP3122500BK

$36.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562755 Mfr #: SLTP3122500BK
Fits Hole Dia. (Min.-Max.): 0.312-0.318"Type: Slotted
Item: Spring PinWall Thickness: 0.062"
Chamfer Diameter: 0.306"Rockwell Hardness: RC43-52
Nominal Diameter: 5/16"Actual Dia. (Min.-Max): 0.321-0.330"
Chamfer Length (Min.): 0.014"Finish: Plain
Double Shear Strength (Lbs.): 10, 800Meets: ANSI/ASME B18.8.2
Chamfer Length (Max.): 0.080"Material: Carbon Steel
Length Tolerance: +/-0.025"Overall Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 2 1/2 In, Nominal Dia 5/16 In, Actual Dia 0.321-0.330 In Min-Max, Chamfer Dia 0.306 In, Chamfer Length Min 0.014 In, Chamfer Length Max 0.080 In, Wall Thickness 0.062 In, Fits Hole Dia 0.312-0.318 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 10,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.