Spring Pin, Slot, 2 1/2x5/32 L, Pk100

VALUE BRAND| Zoro #: G0662541| Mfr #: SLTP1562500BK

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662541 Mfr #: SLTP1562500BK
Item: Spring PinMeets: ANSI/ASME B18.8.2
Fits Hole Dia. (Min.-Max.): 0.156-0.160"Rockwell Hardness: RC43-52
Nominal Diameter: 5/32"Finish: Plain
Material: Carbon SteelChamfer Length (Max.): 0.048"
Double Shear Strength (Lbs.): 2750Chamfer Diameter: 0.0151"
Type: SlottedWall Thickness: 0.032"
Actual Dia. (Min.-Max): 0.162-0.167"Chamfer Length (Min.): 0.010"
Length Tolerance: +/-0.025"Overall Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 2 1/2 In, Nominal Dia 5/32 In, Actual Dia 0.162-0.167 In Min-Max, Chamfer Dia 0.0151 In, Chamfer Length Min 0.010 In, Chamfer Length Max 0.048 In, Wall Thickness 0.032 In, Fits Hole Dia 0.156-0.160 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 2750 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.