Spring Pin, Slot, 302 SS, M10x50mm

VALUE BRAND| Zoro #: G0762212| Mfr #: 5DU12

$5.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762212 Mfr #: 5DU12
Meets: ISO 8752Rockwell Hardness: Work Hardened
Finish: PassivatedMaterial: 302 Stainless Steel
Item: Spring PinType: Slotted
Nominal Diameter: M10Overall Length: 50mm
Length Tolerance: +/-0.50mmWall Thickness: 2.00mm
Chamfer Length Reference: 2.00mmActual Dia. (Min.-Max): 10.50-10.80mm
Fits Hole Dia. (Min.-Max.): 10.00-10.30mmDouble Shear Strength (Lbs.): 15, 773
Chamfer Length (Min.): 2.00mmCountry of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 50mm, Nominal Dia M10, Actual Dia 10.50-10.80mm Min-Max, Chamfer Length Reference 2.00mm, Chamfer Length Min 2.00mm, Wall Thickness 2.00mm, Fits Hole Dia 10.00-10.30mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 70.16 kN, Rockwell Hardness Work Hardened, Meets ISO 8752

Product Reviews

Save 15%. Sign up for Z-mail.