Spring Pin, Slot, 302SS, M2x16mm, Pk25

VALUE BRAND| Zoro #: G2309203| Mfr #: 5DB80

$1.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.35mm
Type: Slotted
Overall Length: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309203 Mfr #: 5DB80
Chamfer Length (Min.): 0.35mmType: Slotted
Overall Length: 16mmFinish: Passivated
Nominal Diameter: M2Fits Hole Dia. (Min.-Max.): 2.00-2.15mm
Chamfer Length Reference: 0.35mmDouble Shear Strength (Lbs.): 634
Wall Thickness: 0.40mmMeets: ISO 8752
Rockwell Hardness: Work HardenedActual Dia. (Min.-Max): 2.30-2.40mm
Item: Spring PinPackage Quantity: 25
Material: 302 Stainless SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 16mm, Nominal Dia M2, Actual Dia 2.30-2.40mm Min-Max, Chamfer Length Reference 0.35mm, Chamfer Length Min 0.35mm, Wall Thickness 0.40mm, Fits Hole Dia 2.00-2.15mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 2.82 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 25

Reviews