Spring Pin, Slot, 302SS, M2x20mm, Pk25

VALUE BRAND| Zoro #: G2306911| Mfr #: 5DB84

$2.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.40mm
Package Quantity: 25
Rockwell Hardness: Work Hardened
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306911 Mfr #: 5DB84
Wall Thickness: 0.40mmPackage Quantity: 25
Rockwell Hardness: Work HardenedChamfer Length (Min.): 0.35mm
Finish: PassivatedOverall Length: 20mm
Length Tolerance: +/-0.50mmDouble Shear Strength (Lbs.): 634
Nominal Diameter: M2Type: Slotted
Material: 302 Stainless SteelFits Hole Dia. (Min.-Max.): 2.00-2.15mm
Chamfer Length Reference: 0.35mmActual Dia. (Min.-Max): 2.30-2.40mm
Meets: ISO 8752Item: Spring Pin
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 20mm, Nominal Dia M2, Actual Dia 2.30-2.40mm Min-Max, Chamfer Length Reference 0.35mm, Chamfer Length Min 0.35mm, Wall Thickness 0.40mm, Fits Hole Dia 2.00-2.15mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 2.82 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 25

Reviews