KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, 302SS, M3x14mm, Pk25

VALUE BRAND| Zoro #: G0498452| Mfr #: 5DE10

$3.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.50mm
Type: Slotted
Overall Length: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498452 Mfr #: 5DE10
Chamfer Length (Min.): 0.50mmType: Slotted
Overall Length: 14mmFinish: Passivated
Nominal Diameter: M3Fits Hole Dia. (Min.-Max.): 3.00-3.15mm
Chamfer Length Reference: 0.50mmDouble Shear Strength (Lbs.): 1421
Wall Thickness: 0.60mmMeets: ISO 8752
Rockwell Hardness: Work HardenedActual Dia. (Min.-Max): 3.30-3.50mm
Item: Spring PinPackage Quantity: 25
Material: 302 Stainless SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 14mm, Nominal Dia M3, Actual Dia 3.30-3.50mm Min-Max, Chamfer Length Reference 0.50mm, Chamfer Length Min 0.50mm, Wall Thickness 0.60mm, Fits Hole Dia 3.00-3.15mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 6.32 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 25

Reviews