Spring Pin, Slot, 302SS, M3x16mm, Pk25

VALUE BRAND| Zoro #: G1673287| Mfr #: 5DE12

$2.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.60mm
Package Quantity: 25
Rockwell Hardness: Work Hardened
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673287 Mfr #: 5DE12
Wall Thickness: 0.60mmPackage Quantity: 25
Rockwell Hardness: Work HardenedChamfer Length (Min.): 0.50mm
Finish: PassivatedOverall Length: 16mm
Length Tolerance: +/-0.50mmDouble Shear Strength (Lbs.): 1421
Nominal Diameter: M3Type: Slotted
Material: 302 Stainless SteelFits Hole Dia. (Min.-Max.): 3.00-3.15mm
Chamfer Length Reference: 0.50mmActual Dia. (Min.-Max): 3.30-3.50mm
Meets: ISO 8752Item: Spring Pin
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 16mm, Nominal Dia M3, Actual Dia 3.30-3.50mm Min-Max, Chamfer Length Reference 0.50mm, Chamfer Length Min 0.50mm, Wall Thickness 0.60mm, Fits Hole Dia 3.00-3.15mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 6.32 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 25

Reviews