KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, 3/16x3/8 L, Pk500

VALUE BRAND| Zoro #: G2037804| Mfr #: SLTP1870375BK

$31.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.011"
Type: Slotted
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037804 Mfr #: SLTP1870375BK
Chamfer Length (Min.): 0.011"Type: Slotted
Material: Carbon SteelOverall Length: 3/8"
Finish: PlainNominal Diameter: 3/16"
Fits Hole Dia. (Min.-Max.): 0.187-0.192"Double Shear Strength (Lbs.): 4150
Wall Thickness: 0.040"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 0.194-0.199"
Item: Spring PinPackage Quantity: 500
Chamfer Length (Max.): 0.055"Chamfer Diameter: 0.182"
Length Tolerance: +/-0.015"Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 3/8 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.199 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Min 0.011 In, Chamfer Length Max 0.055 In, Wall Thickness 0.040 In, Fits Hole Dia 0.187-0.192 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 4150 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Reviews