Spring Pin, Slot, 3/8x3 1/2 L, Pk25

VALUE BRAND |Zoro #: G2269206|Mfr #: SLTP3753500BK

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2269206 Mfr #: SLTP3753500BK
Double Shear Strength (Lbs.): 16, 300Fits Hole Dia. (Min.-Max.): 0.375-0.382"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.095"Chamfer Length (Min.): 0.016"
Chamfer Diameter: 0.368"Nominal Diameter: 3/8"
Wall Thickness: 0.077"Actual Dia. (Min.-Max): 0.385-0.395"
Length Tolerance: +/-0.030"Overall Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 3 1/2 In, Nominal Dia 3/8 In, Actual Dia 0.385-0.395 In Min-Max, Chamfer Dia 0.368 In, Chamfer Length Min 0.016 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.375-0.382 In Min-Max, Length Tolerance +/-0.030 In, Double Shear Strength 16, 300 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15% when you sign up for Z-mail.