Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8 X 3/4 Slotted Pin Steel, Plain (Discontinued)
Mfr # SLTP3750750BK
Zoro # G1203903
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Outside Dia. 3/8 in