20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Pin, Slot, 5/16x1 L, Pk100

VALUE BRAND| Zoro #: G2232492| Mfr #: SLTP3121000BK

$17.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2232492 Mfr #: SLTP3121000BK
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Slotted
Overall Length: 1"Chamfer Length (Max.): 0.080"
Chamfer Length (Min.): 0.014"Chamfer Diameter: 0.306"
Nominal Diameter: 5/16"Wall Thickness: 0.062"
Fits Hole Dia. (Min.-Max.): 0.312-0.318"Actual Dia. (Min.-Max): 0.321-0.330"
Length Tolerance: +/-0.015"Double Shear Strength (Lbs.): 10, 800
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 In, Nominal Dia 5/16 In, Actual Dia 0.321-0.330 In Min-Max, Chamfer Dia 0.306 In, Chamfer Length Min 0.014 In, Chamfer Length Max 0.080 In, Wall Thickness 0.062 In, Fits Hole Dia 0.312-0.318 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 10,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.