Spring Pin, Slot, 5/32x1 1/4 L, Pk250

VALUE BRAND| Zoro #: G2298326| Mfr #: SLTP1561250BK

$15.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298326 Mfr #: SLTP1561250BK
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Slotted
Chamfer Length (Max.): 0.048"Chamfer Length (Min.): 0.010"
Chamfer Diameter: 0.0151"Nominal Diameter: 5/32"
Wall Thickness: 0.032"Fits Hole Dia. (Min.-Max.): 0.156-0.160"
Actual Dia. (Min.-Max): 0.162-0.167"Length Tolerance: +/-0.020"
Double Shear Strength (Lbs.): 2750Overall Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 1/4 In, Nominal Dia 5/32 In, Actual Dia 0.162-0.167 In Min-Max, Chamfer Dia 0.0151 In, Chamfer Length Min 0.010 In, Chamfer Length Max 0.048 In, Wall Thickness 0.032 In, Fits Hole Dia 0.156-0.160 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 2750 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.