JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Spring Pin, Slot, 5/64x1/2 L, Pk500

VALUE BRAND| Zoro #: G2417003| Mfr #: SLTP0780500BK

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417003 Mfr #: SLTP0780500BK
Item: Spring PinType: Slotted
Meets: ANSI/ASME B18.8.2Material: Carbon Steel
Finish: PlainRockwell Hardness: RC43-52
Length Tolerance: +/-0.015"Double Shear Strength (Lbs.): 800
Overall Length: 1/2"Chamfer Length (Min.): 0.008"
Chamfer Diameter: 0.075"Nominal Diameter: 5/64"
Wall Thickness: 0.018"Fits Hole Dia. (Min.-Max.): 0.078-0.081"
Chamfer Length (Max.): 0.032"Actual Dia. (Min.-Max): 0.083-0.086"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1/2 In, Nominal Dia 5/64 In, Actual Dia 0.083-0.086 In Min-Max, Chamfer Dia 0.075 In, Chamfer Length Min 0.008 In, Chamfer Length Max 0.032 In, Wall Thickness 0.018 In, Fits Hole Dia 0.078-0.081 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.