KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, M1.5x6mm, Pk25

VALUE BRAND| Zoro #: G2108172| Mfr #: 5DB64

$1.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.25mm
Type: Slotted
Overall Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108172 Mfr #: 5DB64
Chamfer Length (Min.): 0.25mmType: Slotted
Overall Length: 6mmFinish: Passivated
Nominal Diameter: M1.5Fits Hole Dia. (Min.-Max.): 1.50-1.60mm
Chamfer Length Reference: 0.25mmDouble Shear Strength (Lbs.): 355
Wall Thickness: 0.30mmMeets: ISO 8752
Rockwell Hardness: Work HardenedActual Dia. (Min.-Max): 1.70-1.80mm
Item: Spring PinPackage Quantity: 25
Material: 302 Stainless SteelLength Tolerance: +/-0.25mm
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 6mm, Nominal Dia M1.5, Actual Dia 1.70-1.80mm Min-Max, Chamfer Length Reference 0.25mm, Chamfer Length Min 0.25mm, Wall Thickness 0.30mm, Fits Hole Dia 1.50-1.60mm Min-Max, Length Tolerance +/-0.25mm, Double Shear Strength 1.58 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 25

Reviews