Spring Pin, Slot, M2.5x10mm, Pk25

VALUE BRAND| Zoro #: G0758581| Mfr #: 5DB90

$1.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0758581 Mfr #: 5DB90
Type: SlottedMaterial: 302 Stainless Steel
Meets: ISO 8752Finish: Passivated
Item: Spring PinRockwell Hardness: Work Hardened
Nominal Diameter: M2.5Overall Length: 10mm
Length Tolerance: +/-0.25mmWall Thickness: 0.50mm
Chamfer Length Reference: 0.40mmActual Dia. (Min.-Max): 2.80-2.90mm
Fits Hole Dia. (Min.-Max.): 2.50-2.65mmDouble Shear Strength (Lbs.): 985
Chamfer Length (Min.): 0.40mmCountry of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 10mm, Nominal Dia M2.5, Actual Dia 2.80-2.90mm Min-Max, Chamfer Length Reference 0.40mm, Chamfer Length Min 0.40mm, Wall Thickness 0.50mm, Fits Hole Dia 2.50-2.65mm Min-Max, Length Tolerance +/-0.25mm, Double Shear Strength 4.38 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.