KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, M2.5x20mm, Pk25

VALUE BRAND| Zoro #: G2124446| Mfr #: 5DB92

$2.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.40mm
Type: Slotted
Overall Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124446 Mfr #: 5DB92
Chamfer Length (Min.): 0.40mmType: Slotted
Overall Length: 20mmFinish: Passivated
Nominal Diameter: M2.5Fits Hole Dia. (Min.-Max.): 2.50-2.65mm
Chamfer Length Reference: 0.40mmDouble Shear Strength (Lbs.): 985
Wall Thickness: 0.50mmMeets: ISO 8752
Rockwell Hardness: Work HardenedActual Dia. (Min.-Max): 2.80-2.90mm
Item: Spring PinPackage Quantity: 25
Material: 302 Stainless SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 20mm, Nominal Dia M2.5, Actual Dia 2.80-2.90mm Min-Max, Chamfer Length Reference 0.40mm, Chamfer Length Min 0.40mm, Wall Thickness 0.50mm, Fits Hole Dia 2.50-2.65mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 4.38 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 25

Reviews