KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, M4x24mm L, PK10

VALUE BRAND| Zoro #: G0623007| Mfr #: 5DE40

$1.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.65mm
Type: Slotted
Overall Length: 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623007 Mfr #: 5DE40
Chamfer Length (Min.): 0.65mmType: Slotted
Overall Length: 24mmFinish: Passivated
Nominal Diameter: M4Fits Hole Dia. (Min.-Max.): 4.00-4.20mm
Chamfer Length Reference: 0.65mmDouble Shear Strength (Lbs.): 2527
Wall Thickness: 0.80mmMeets: ISO 8752
Rockwell Hardness: Work HardenedActual Dia. (Min.-Max): 4.40-4.60mm
Item: Spring PinPackage Quantity: 10
Material: 302 Stainless SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 24mm, Nominal Dia M4, Actual Dia 4.40-4.60mm Min-Max, Chamfer Length Reference 0.65mm, Chamfer Length Min 0.65mm, Wall Thickness 0.80mm, Fits Hole Dia 4.00-4.20mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 11.24 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 10

Reviews