KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, M5x30mm L, PK10

VALUE BRAND| Zoro #: G1516426| Mfr #: 5DE62

$2.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.90mm
Type: Slotted
Overall Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516426 Mfr #: 5DE62
Chamfer Length (Min.): 0.90mmType: Slotted
Overall Length: 30mmFinish: Passivated
Nominal Diameter: M5Fits Hole Dia. (Min.-Max.): 5.00-5.20mm
Chamfer Length Reference: 0.90mmDouble Shear Strength (Lbs.): 3943
Wall Thickness: 1.00mmMeets: ISO 8752
Rockwell Hardness: Work HardenedActual Dia. (Min.-Max): 5.40-5.60mm
Item: Spring PinPackage Quantity: 10
Material: 302 Stainless SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, 302 SS, Passivated Finish, Overall Length 30mm, Nominal Dia M5, Actual Dia 5.40-5.60mm Min-Max, Chamfer Length Reference 0.90mm, Chamfer Length Min 0.90mm, Wall Thickness 1.00mm, Fits Hole Dia 5.00-5.20mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 17.54 kN, Rockwell Hardness Work Hardened, Meets ISO 8752, Package 10

Reviews