15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Spring Pin, Slot, Stl, 1/2x3 L, Pk25

VALUE BRAND| Zoro #: G1741214| Mfr #: SLTP5003000BK

$17.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741214 Mfr #: SLTP5003000BK
Meets: ANSI/ASME B18.8.2Rockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Slotted
Overall Length: 3"Chamfer Length (Max.): 0.110"
Chamfer Length (Min.): 0.025"Chamfer Diameter: 0.485"
Nominal Diameter: 1/2"Wall Thickness: 0.094"
Fits Hole Dia. (Min.-Max.): 0.500-0.510"Actual Dia. (Min.-Max): 0.513-0.524"
Length Tolerance: +/-0.025"Double Shear Strength (Lbs.): 27, 100
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 3 In, Nominal Dia 1/2 In, Actual Dia 0.513-0.524 In Min-Max, Chamfer Dia 0.485 In, Chamfer Length Min 0.025 In, Chamfer Length Max 0.110 In, Wall Thickness 0.094 In, Fits Hole Dia 0.500-0.510 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 27, 100 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.