Spring Pin, Slot, Stl, 14xM4 L, PK100

VALUE BRAND| Zoro #: G1712173| Mfr #: 5DU72

$3.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Diameter: M4
Type: Slotted
Item: Spring Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712173 Mfr #: 5DU72
Nominal Diameter: M4Type: Slotted
Item: Spring PinWall Thickness: 0.80mm
Chamfer Length (Min.): 0.65mmActual Dia. (Min.-Max): 4.40-4.60mm
Package Quantity: 100Chamfer Length Reference: 0.65mm
Overall Length: 14mmDouble Shear Strength (Lbs.): 2527
Length Tolerance: +/-0.50mmMaterial: Carbon Steel
Finish: PlainRockwell Hardness: RC43-52
Fits Hole Dia. (Min.-Max.): 4.00-4.20mmMeets: ISO 8752
Country of Origin (subject to change): United States

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade 1070 and 1080, Fastener Finish Plain, Outside Dia. 4mm, Fastener Length 14mm, Standards AISI 1070 - 1080, Nominal Diameter M4, Length Tolerance +/-0.50mm, Wall Thickness 0.80mm, Chamfer Length Reference 0.65mm, Chamfer Length (Min.) 0.65mm, Actual Dia. (Min.-Max) 4.40-4.60mm, Fits Hole Dia. (Min.-Max.) 4.00-4.20mm, Double Shear Strength (Lbs.) 2527, Rockwell Hardness RC43-52

Reviews