KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, Stl, 24xM3 L, PK100

VALUE BRAND| Zoro #: G1290003| Mfr #: 5DU59

$6.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.50mm
Type: Slotted
Overall Length: 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290003 Mfr #: 5DU59
Chamfer Length (Min.): 0.50mmType: Slotted
Overall Length: 24mmFinish: Plain
Nominal Diameter: M3Fits Hole Dia. (Min.-Max.): 3.00-3.15mm
Chamfer Length Reference: 0.50mmDouble Shear Strength (Lbs.): 1421
Wall Thickness: 0.60mmMeets: ISO 8752
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 3.30-3.50mm
Item: Spring PinPackage Quantity: 100
Material: Carbon SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade 1070 and 1080, Fastener Finish Plain, Outside Dia. 3mm, Fastener Length 24mm, Standards AISI 1070 - 1080, Nominal Diameter M3, Length Tolerance +/-0.50mm, Wall Thickness 0.60mm, Chamfer Length Reference 0.50mm, Chamfer Length (Min.) 0.50mm, Actual Dia. (Min.-Max) 3.30-3.50mm, Fits Hole Dia. (Min.-Max.) 3.00-3.15mm, Double Shear Strength (Lbs.) 1421, Rockwell Hardness RC43-52

Reviews