Spring Pin, Slot, Stl, 26xM3 L, PK100

VALUE BRAND| Zoro #: G1792393| Mfr #: 5DU61

$3.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792393 Mfr #: 5DU61
Double Shear Strength (Lbs.): 1421Fits Hole Dia. (Min.-Max.): 3.00-3.15mm
Meets: ISO 8752Rockwell Hardness: RC43-52
Finish: PlainChamfer Length Reference: 0.50mm
Material: Carbon SteelItem: Spring Pin
Type: SlottedChamfer Length (Min.): 0.50mm
Nominal Diameter: M3Wall Thickness: 0.60mm
Actual Dia. (Min.-Max): 3.30-3.50mmLength Tolerance: +/-0.50mm
Overall Length: 26mmCountry of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 26mm, Nominal Dia M3, Actual Dia 3.30-3.50mm Min-Max, Chamfer Length Reference 0.50mm, Chamfer Length Min 0.50mm, Wall Thickness 0.60mm, Fits Hole Dia 3.00-3.15mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 6.32 kN, Rockwell Hardness RC43-52, Meets ISO 8752, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.