Spring Pin, Slot, Stl, 32xM4 L, PK100

VALUE BRAND| Zoro #: G0695125| Mfr #: 5DU86

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695125 Mfr #: 5DU86
Double Shear Strength (Lbs.): 2527Fits Hole Dia. (Min.-Max.): 4.00-4.20mm
Meets: ISO 8752Rockwell Hardness: RC43-52
Finish: PlainChamfer Length Reference: 0.65mm
Material: Carbon SteelItem: Spring Pin
Type: SlottedChamfer Length (Min.): 0.65mm
Nominal Diameter: M4Wall Thickness: 0.80mm
Actual Dia. (Min.-Max): 4.40-4.60mmLength Tolerance: +/-0.50mm
Overall Length: 32mmCountry of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 32mm, Nominal Dia M4, Actual Dia 4.40-4.60mm Min-Max, Chamfer Length Reference 0.65mm, Chamfer Length Min 0.65mm, Wall Thickness 0.80mm, Fits Hole Dia 4.00-4.20mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 11.24 kN, Rockwell Hardness RC43-52, Meets ISO 8752, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.