Spring Pin, Slot, Stl, 3/8x3 L, Pk25

VALUE BRAND| Zoro #: G1793592| Mfr #: SLTP3753000BK

$14.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793592 Mfr #: SLTP3753000BK
Rockwell Hardness: RC43-52Chamfer Length (Min.): 0.016"
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.375-0.382"
Item: Spring PinChamfer Length (Max.): 0.095"
Finish: PlainWall Thickness: 0.077"
Actual Dia. (Min.-Max): 0.385-0.395"Nominal Diameter: 3/8"
Meets: ANSI/ASME B18.8.2Double Shear Strength (Lbs.): 16, 300
Chamfer Diameter: 0.368"Type: Slotted
Length Tolerance: +/-0.025"Overall Length: 3"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 3 In, Nominal Dia 3/8 In, Actual Dia 0.385-0.395 In Min-Max, Chamfer Dia 0.368 In, Chamfer Length Min 0.016 In, Chamfer Length Max 0.095 In, Wall Thickness 0.077 In, Fits Hole Dia 0.375-0.382 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 16,300 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.