KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, Stl, M10x30mm, Pk25

VALUE BRAND| Zoro #: G0631705| Mfr #: 5DV60

$7.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 2.00mm
Type: Slotted
Overall Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631705 Mfr #: 5DV60
Chamfer Length (Min.): 2.00mmType: Slotted
Overall Length: 30mmFinish: Plain
Nominal Diameter: M10Fits Hole Dia. (Min.-Max.): 10.00-10.30mm
Chamfer Length Reference: 2.00mmDouble Shear Strength (Lbs.): 15,773
Wall Thickness: 2.00mmMeets: ISO 8752
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 10.50-10.80mm
Item: Spring PinPackage Quantity: 25
Material: Carbon SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 30mm, Nominal Dia M10, Actual Dia 10.50-10.80mm Min-Max, Chamfer Length Reference 2.00mm, Chamfer Length Min 2.00mm, Wall Thickness 2.00mm, Fits Hole Dia 10.00-10.30mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 70.16 kN, Rockwell Hardness RC43-52, Meets ISO 8752, Package 25

Reviews