Spring Pin, Slot, Stl, M2x12mm, Pk200

VALUE BRAND| Zoro #: G0964564| Mfr #: 5DU28

$5.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964564 Mfr #: 5DU28
Nominal Diameter: M2Material: Carbon Steel
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 2.30-2.40mm
Fits Hole Dia. (Min.-Max.): 2.00-2.15mmType: Slotted
Meets: ISO 8752Wall Thickness: 0.40mm
Finish: PlainItem: Spring Pin
Chamfer Length Reference: 0.35mmChamfer Length (Min.): 0.35mm
Double Shear Strength (Lbs.): 634Length Tolerance: +/-0.50mm
Overall Length: 12mmCountry of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 12mm, Nominal Dia M2, Actual Dia 2.30-2.40mm Min-Max, Chamfer Length Reference 0.35mm, Chamfer Length Min 0.35mm, Wall Thickness 0.40mm, Fits Hole Dia 2.00-2.15mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 2.82 kN, Rockwell Hardness RC43-52, Meets ISO 8752, Package 200

Product Reviews

Save 15%. Sign up for Z-mail.