KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Pin, Slot, Stl, M2x20mm, Pk200

VALUE BRAND| Zoro #: G0657097| Mfr #: 5DU36

$6.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chamfer Length (Min.): 0.35mm
Type: Slotted
Overall Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657097 Mfr #: 5DU36
Chamfer Length (Min.): 0.35mmType: Slotted
Overall Length: 20mmFinish: Plain
Nominal Diameter: M2Fits Hole Dia. (Min.-Max.): 2.00-2.15mm
Chamfer Length Reference: 0.35mmDouble Shear Strength (Lbs.): 634
Wall Thickness: 0.40mmMeets: ISO 8752
Rockwell Hardness: RC43-52Actual Dia. (Min.-Max): 2.30-2.40mm
Item: Spring PinPackage Quantity: 200
Material: Carbon SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): United States

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade 1070 and 1080, Fastener Finish Plain, Outside Dia. 2mm, Fastener Length 20mm, Standards AISI 1070 - 1080, Nominal Diameter M2, Length Tolerance +/-0.50mm, Wall Thickness 0.40mm, Chamfer Length Reference 0.35mm, Chamfer Length (Min.) 0.35mm, Actual Dia. (Min.-Max) 2.30-2.40mm, Fits Hole Dia. (Min.-Max.) 2.00-2.15mm, Double Shear Strength (Lbs.) 634, Rockwell Hardness RC43-52

Reviews