Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spring Pin, Slot, Stl, M6x45mm, Pk50

VALUE BRAND| Zoro #: G0540181| Mfr #: 5DV38

$6.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 1.20mm
Package Quantity: 50
Rockwell Hardness: RC43-52
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540181 Mfr #: 5DV38
Wall Thickness: 1.20mmPackage Quantity: 50
Rockwell Hardness: RC43-52Chamfer Length (Min.): 1.20mm
Finish: PlainOverall Length: 45mm
Length Tolerance: +/-0.50mmDouble Shear Strength (Lbs.): 5854
Nominal Diameter: M6Type: Slotted
Fits Hole Dia. (Min.-Max.): 6.00-6.25mmChamfer Length Reference: 1.20mm
Actual Dia. (Min.-Max): 6.40-6.70mmMeets: ISO 8752
Material: Carbon SteelItem: Spring Pin
Country of Origin (subject to change): United States

Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 45mm, Nominal Dia M6, Actual Dia 6.40-6.70mm Min-Max, Chamfer Length Reference 1.20mm, Chamfer Length Min 1.20mm, Wall Thickness 1.20mm, Fits Hole Dia 6.00-6.25mm Min-Max, Length Tolerance +/-0.50mm, Double Shear Strength 26.04 kN, Rockwell Hardness RC43-52, Meets ISO 8752, Package 50

Reviews