Spring Pin, Stl, Slot, 5/8x3 In L

VALUE BRAND| Zoro #: G1982741| Mfr #: SLTP6253000BK

$10.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.125"
Package Quantity: 1
Rockwell Hardness: RC43-52
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982741 Mfr #: SLTP6253000BK
Wall Thickness: 0.125"Package Quantity: 1
Rockwell Hardness: RC43-52Chamfer Length (Min.): 0.030"
Finish: PlainOverall Length: 3"
Length Tolerance: +/-0.025"Double Shear Strength (Lbs.): 27,100
Nominal Diameter: 5/8"Type: Slotted
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.625-0.636"
Chamfer Diameter: 0.608"Actual Dia. (Min.-Max): 0.640-0.650"
Meets: ANSI/ASME B18.8.2Chamfer Length (Max.): 0.125"
Item: Spring PinCountry of Origin (subject to change): United States

Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 3 In, Nominal Dia 5/8 In, Actual Dia 0.640-0.650 In Min-Max, Chamfer Dia 0.608 In, Chamfer Length Min 0.030 In, Chamfer Length Max 0.125 In, Wall Thickness 0.125 In, Fits Hole Dia 0.625-0.636 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 27,100 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2

Reviews