Shop Alternate Products
This Product is Discontinued
Lucky Line
Spring Snap, HD, Steel, 3-7/8" L (Discontinued)
Mfr # 4FCR2
Zoro # G2073601
This Product is Discontinued
Key Features
- Snap Opening 5/8"
- Max. Load Capacity 1000 lb
- Eye Inside Dia. 1/2"
- Material Steel Wire
- Finish Stainless Steel 316