Spring Snap, HD, Steel, L 2 In

VALUE BRAND| Zoro #: G1942656| Mfr #: 4FCE2

$0.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1942656 Mfr #: 4FCE2
Finish: Zinc PlatedApplication Restrictions: Not For Lifting
Item: Spring Snap, Heavy DutyType: Load Rated
Snap Opening: 1/4"Max. Load Capacity: 175 lb.
Eye Inside Dia.: 5/16"Stock Thickness: 3/16"
Overall Length: 2"Material: Steel
Country of Origin (subject to change): China

Product Description

Spring Snap, Heavy Duty, Load Rated, Steel, Max. Load Capacity 175 lb., Not For Lifting

Product Reviews

Save 15%. Sign up for Z-mail.