20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Spring Snap, HD, Steel, L 3 3/16 In

VALUE BRAND| Zoro #: G0480961| Mfr #: 4GGP7

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0480961 Mfr #: 4GGP7
Item: Spring Snap, Heavy DutyType: Load Rated
Application Restrictions: Not For LiftingSnap Opening: 9/16"
Max. Load Capacity: 937 lb.Eye Inside Dia.: 1/2"
Stock Thickness: 5/16"Overall Length: 3-3/16"
Material: Steel WireFinish: Stainless 316
Country of Origin (subject to change): Taiwan

Product Description

Spring Snap, Heavy Duty, Load Rated, Steel Wire, Stainless 316, Max Load Capacity 937 Lb, Eye Inside Dia. 1/2 In., Overall Length 3 3/16 In., Snap Opening 9/16 In., Stock Thickness 5/16 In.
Save 15%. Sign up for Z-mail.