LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Spring Snap, HD, Steel, L 4 7/8 In

VALUE BRAND| Zoro #: G2344377| Mfr #: 4GGP9

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2344377 Mfr #: 4GGP9
Application Restrictions: Not For LiftingType: Load Rated
Item: Spring Snap, Heavy DutySnap Opening: 1"
Max. Load Capacity: 2481 lb.Eye Inside Dia.: 3/4"
Stock Thickness: 1/2"Overall Length: 4-7/8"
Material: Steel WireFinish: Stainless 316
Country of Origin (subject to change): Taiwan

Product Description

Spring Snap, Heavy Duty, Load Rated, Steel Wire, Stainless 316, Max Load Capacity 2481 Lb, Eye Inside Dia. 3/4 In., Overall Length 4 7/8 In., Snap Opening 1 In., Stock Thickness 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.