Spring Snap, HD, Steel, L 4 7/8 In

VALUE BRAND| Zoro #: G0321693| Mfr #: 4GGR6

$42.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Stock Thickness: 7/16"
Overall Length: 4-7/8"
Item: Spring Snap, Heavy Duty
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0321693 Mfr #: 4GGR6
Stock Thickness: 7/16"Overall Length: 4-7/8"
Item: Spring Snap, Heavy DutyEye Inside Dia.: 3/4"
Snap Opening: 7/8"Finish: Stainless 316
Max. Load Capacity: 2100 lb.Type: Load Rated
Application Restrictions: Not For LiftingMaterial: Steel Wire
Country of Origin (subject to change): China

Product Description

Spring Snap, Heavy Duty, Load Rated, Steel Wire, Stainless 316, Max Load Capacity 2100 Lb, Eye Inside Dia. 3/4 In., Overall Length 4 7/8 In., Snap Opening 7/8 In., Stock Thickness 7/16 In.

Product Reviews