Spring Snap, HD, Steel, L 4 In

VALUE BRAND| Zoro #: G1459665| Mfr #: 4GGR7

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459665 Mfr #: 4GGR7
Eye Inside Dia.: 3/4"Snap Opening: 3/4"
Overall Length: 4"Application Restrictions: Not For Lifting
Material: AluminumItem: Spring Snap, Heavy Duty
Stock Thickness: 7/16"Type: Load Rated
Eye Hook Inside Dia.: 3/4"Max. Load Capacity: 2000 lb.
Country of Origin (subject to change): Taiwan

Product Description

Spring Snap, Heavy Duty, Load Rated, Aluminum, Max Load Capacity 3000 Lb, Eye Inside Dia. 1 In., Overall Length 4 In., Snap Opening 3/4 In., Stock Thickness 7/16 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.