KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SpringAnchor, Stationary, LCS, 1/4-28x1 1/4

VALUE BRAND| Zoro #: G1410604| Mfr #: Z20011

$3.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-1/4
Type: Stationary
Thread Size: 1/4-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410604 Mfr #: Z20011
Overall Length (In.): 1-1/4Type: Stationary
Thread Size: 1/4-28Hole Dia. (In.): 0.150
Overall Length: 1-1/4"Meets/Exceeds: -
Finish: Black OxideHole Dia.: 0.150"
Item: Spring AnchorPackage Quantity: 1
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Spring Anchor, Type Stationary, Low Carbon Steel, Finish Black Oxide, Thread Size 1/4-28, Overall Length (In.) 1 1/4, Hole Diameter (In.) 0.150

Reviews