KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SpringAnchor, Stationary, LCS, 3/8-24x1 5/8

VALUE BRAND| Zoro #: G1956227| Mfr #: Z20015

$4.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-5/8
Type: Stationary
Thread Size: 3/8-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956227 Mfr #: Z20015
Overall Length (In.): 1-5/8Type: Stationary
Thread Size: 3/8-24Hole Dia. (In.): 0.220
Overall Length: 1-5/8"Meets/Exceeds: -
Finish: Black OxideHole Dia.: 0.220"
Item: Spring AnchorPackage Quantity: 1
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Spring Anchor, Type Stationary, Low Carbon Steel, Finish Black Oxide, Thread Size 3/8-24, Overall Length (In.) 1 5/8, Hole Diameter (In.) 0.220

Reviews