KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SpringAnchor, Stationary, LCS, Blk, 6-32x5/8

VALUE BRAND| Zoro #: G1925962| Mfr #: Z20001

$3.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 5/8
Type: Stationary
Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925962 Mfr #: Z20001
Overall Length (In.): 5/8Type: Stationary
Thread Size: #6-32Hole Dia. (In.): 0.080
Overall Length: 5/8"Meets/Exceeds: -
Finish: Black OxideHole Dia.: 0.080"
Item: Spring AnchorPackage Quantity: 1
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Spring Anchor, Type Stationary, Low Carbon Steel, Finish Black Oxide, Thread Size 6-32, Overall Length (In.) 5/8, Hole Diameter (In.) 0.080

Reviews