SpringAnchor, Stationary, LCS, Blk, 8-32x7/8

VALUE BRAND| Zoro #: G0718191| Mfr #: Z20004

$2.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0718191 Mfr #: Z20004
Item: Spring AnchorType: Stationary
Hole Dia.: 0.100"Meets/Exceeds: -
Overall Length: 7/8"Thread Size: #8-32
Overall Length (In.): 7/8Material: Low Carbon Steel
Hole Dia. (In.): 0.100Finish: Black Oxide
Country of Origin (subject to change): United States

Product Description

Spring Anchor, Type Stationary, Low Carbon Steel, Finish Black Oxide, Thread Size 8-32, Overall Length (In.) 7/8, Hole Diameter (In.) 0.100

Product Reviews

Save 15%. Sign up for Z-mail.