Sq Tube, 304SS, 1 1/2 ODx 1 1/8 ID Sq, 6 ft

VALUE BRAND| Zoro #: G0511786| Mfr #: 4YUM3

$95.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511786 Mfr #: 4YUM3
Standards: ASTM A554Max. Temp. (F): 1500
Min. Temp. (F): -425Length: 6 ft.
Material: Stainless SteelItem: Tube Stock
Length Tolerance: +/- 1.000"Type: Square, Ornamental
Wall Thickness Tolerance: +/-0.100"Impact Strength (Lbs.): Not Rated
Alloy Type: 304Tensile Strength (PSI): 75, 000
Inside Square Tolerance: -Wall Thickness: 0.180"
Outside Square Tolerance: +/-0.030"Outside Square: 1-1/2"
Inside Square: 1-1/8"Country of Origin (subject to change): Multiple

Product Description

Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 1/2 In Outside Square, 1 1/8 In Inside Square, Wall Thickness 0.180 In, Length 6 ft., Outside Square Tolerance +/-0.030 In, Wall Thickness Tolerance +/-0.100 In, Length Tolerance +/- 1.000 In, Min Temp Rating -425 Deg F, Max Temp 1500 F, Tensile Strength 75, 000 PSI, Impact Strength Not Rated Lbs, Standards ASTM A554

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.