Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft

VALUE BRAND| Zoro #: G1195031| Mfr #: 4YUJ9

$32.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195031 Mfr #: 4YUJ9
Item: Tube StockLength Tolerance: +/- 1.000"
Tensile Strength (PSI): 75, 000Length: 6 ft.
Type: Square, OrnamentalWall Thickness Tolerance: +/-0.100"
Min. Temp. (F): -425Impact Strength (Lbs.): Not Rated
Standards: ASTM A554Max. Temp. (F): 1500
Material: stainless steelAlloy Type: 304
Outside Square Tolerance: +/-0.020"Outside Square: 1"
Inside Square: 27/32"Wall Thickness: 0.083"
Country of Origin (subject to change): Taiwan

Product Description

Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 In Outside Square, 27/32 In Inside Square, Wall Thickness 0.083 In, Length 6 ft., Outside Square Tolerance +/-0.020 In, Wall Thickness Tolerance +/-0.100 In, Length Tolerance +/- 1.000 In, Min Temp Rating -425 Deg F, Max Temp 1500 F, Tensile Strength 75,000 PSI, Impact Strength Not Rated Lbs, Standards ASTM A554
Save 15%. Sign up for Z-mail.