JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sq Tube, 304SS, 2 1/2 OD Sq x 2 ID Sq, 6 ft

VALUE BRAND| Zoro #: G1905267| Mfr #: 4YUM9

$237.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905267 Mfr #: 4YUM9
Impact Strength (Lbs.): Not RatedLength: 6 ft.
Min. Temp. (F): -425Material: Stainless Steel
Wall Thickness Tolerance: +/-0.100"Item: Tube Stock
Tensile Strength (PSI): 75, 000Standards: ASTM A554
Type: Square, OrnamentalLength Tolerance: +/- 1.000"
Alloy Type: 304Max. Temp. (F): 1500
Inside Square: 2"Wall Thickness: 0.250"
Inside Square Tolerance: -Outside Square Tolerance: +/-0.030"
Outside Square: 2-1/2"Country of Origin (subject to change): Multiple

Product Description

Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 2 1/2 In Outside Square, 2 In Inside Square, Wall Thickness 0.250 In, Length 6 ft., Outside Square Tolerance +/-0.030 In, Wall Thickness Tolerance +/-0.100 In, Length Tolerance +/- 1.000 In, Min Temp Rating -425 Deg F, Max Temp 1500 F, Tensile Strength 75,000 PSI, Impact Strength Not Rated Lbs, Standards ASTM A554

Product Reviews

Save 15%. Sign up for Z-mail.