Sq Tube, 304SS, 2 OD Sq x 1 1/2 ID Sq, 6 ft

VALUE BRAND| Zoro #: G0542902| Mfr #: 4YUM8

$192.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Square: 2"
Inside Square Tolerance: -
Item: Tube Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542902 Mfr #: 4YUM8
Outside Square: 2"Inside Square Tolerance: -
Item: Tube StockMaterial: Stainless Steel
Standards: ASTM A554Impact Strength (Lbs.): Not Rated
Max. Temp. (F): 1500Alloy Type: 304
Type: Square, OrnamentalWall Thickness Tolerance: +/-0.100"
Length: 6 ft.Outside Square Tolerance: +/-0.030"
Min. Temp. (F): -425Length Tolerance: +/- 1.000"
Tensile Strength (PSI): 75,000Inside Square: 1-1/2"
Wall Thickness: 0.250"Country of Origin (subject to change): Multiple

Description

Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 2 In Outside Square, 1 1/2 In Inside Square, Wall Thickness 0.250 In, Length 6 ft., Outside Square Tolerance +/-0.030 In, Wall Thickness Tolerance +/-0.100 In, Length Tolerance +/- 1.000 In, Min Temp Rating -425 Deg F, Max Temp 1500 F, Tensile Strength 75,000 PSI, Impact Strength Not Rated Lbs, Standards ASTM A554

Reviews