Sq Tube, 304SS, 4 OD x 3 41/64 ID Sq, 6 ft

VALUE BRAND| Zoro #: G0297175| Mfr #: 4YUM7

$289.39 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Tube Stock
Length: 6 ft.
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0297175 Mfr #: 4YUM7
Length: 6 ft.Tensile Strength (PSI): 75, 000
Standards: ASTM A554Type: Square, Ornamental
Impact Strength (Lbs.): Not RatedMin. Temp. (F): -425
Material: stainless steelMax. Temp. (F): 1500
Wall Thickness Tolerance: +/-0.100"Alloy Type: 304
Length Tolerance: +/- 1.000"Item: Tube Stock
Outside Square Tolerance: +/-0.030"Outside Square: 4"
Inside Square: 3-41/64"Wall Thickness: 0.180"
Country of Origin (subject to change): Taiwan

Product Description

Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 4 In Outside Square, 3 41/64 In Inside Square, Wall Thickness 0.180 In, Length 6 ft., Outside Square Tolerance +/-0.030 In, Wall Thickness Tolerance +/-0.100 In, Length Tolerance +/- 1.000 In, Min Temp Rating -425 Deg F, Max Temp 1500 F, Tensile Strength 75,000 PSI, Impact Strength Not Rated Lbs, Standards ASTM A554

Product Reviews