Square, Copper, 110, 3/4 x 3/4 In, 1 Ft L

VALUE BRAND| Zoro #: G1006941| Mfr #: CUSQ00042

$39.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006941 Mfr #: CUSQ00042
Width Tolerance: +/-0.012"Temper: Hard
Typical Hardness: B66Type: General Purpose
Material: CopperItem: Square Stock
Typical Yield Strength (PSI): 44, 000Hardness Scale: Rb
Typical Tensile Strength (PSI): 48, 000Thickness Tolerance: +/-0.005"
Alloy Type: 110Finish: Mill
Length Tolerance: +/-0.250"Thickness: 3/4"
Width: 3/4"Length: 1 ft
Country of Origin (subject to change): Multiple

Product Description

Square Stock, General Purpose, Copper, Alloy Type 110, Thickness 3/4 In, Width 3/4 In, Length 1 Ft, Mill Finish, Temper Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-0.250 In, Typical Tensile Strength 48,000 PSI, Typical Yield Strength 44,000 PSI, Typical Hardness B66, Hardness Scale Rb

Product Reviews